CME10-1 Pressure Booster System

You last purchased this on
 
Grundfos

Hydro Multi-B/E CME10-1 Pressure Booster System

This product requires certification to purchase.
Brand image
You last purchased this on
 
Grundfos

Hydro Multi-B/E CME10-1 Pressure Booster System

  • Fast #
  • Part #G91149109
  • Item #5109338
  • Manufacturer Part #91149109
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stainless steel manifold
  • Isolating valve
  • System is completely assembled, tested and, ready to pump
  • CU 323 controller
  • The inlet pressure, level in the tank, and flow rate are monitored to ensure reliable operation
  • Suction manifold is secured to the base frame by special supports that keep the manifold in the right position
  • Non-return valve
  • Requires Certification

Specifications

AMP:
13.1
ANSI:
ANSI 61, ANSI 372
Application:
Residential, Irrigation, Industrial
Collection:
Hydro Multi-B/E
Discharge Pressure:
10
End Connection 1:
NPT
Fitting Size 1:
2-1/2 in
Flow Rate:
105.7 gpm
Height:
51-3/5 in
Horsepower:
1-1/2 hp
Length:
27-3/5 in
Material:
Stainless Steel
Maximum Feet of Head:
77.4
Maximum Temperature:
140
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Phase:
Single Phase
Power Source:
Hardwired
Pressure - Maximum:
145 psi
Pump Application -:
Pressure Booster
Pump Body Material:
Cast Iron
Pump Motor Type:
Permanent Magnetic
Pump Mounting:
Horizontal
Pump Phase:
1
Pump Stage:
2
UL Listed:
No
VA Cat 60 Hz:
240
Volts:
200/240V
Width:
25-2/5 in