2 in. CIM 2 Interface Module
LON CIM100 2 in. CIM 2 Interface Module
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy integration in building automation
- The CIM 100 is an add-on communication module installed internally in 11-22 kW Grundfos E-pumps.
- Communication interface for LON
- Easy to install and commission
Specifications
- Collection:
- LON CIM100
- Height:
- 2 in
- Length:
- 3-1/7 in
- Maximum Immersible Depth:
- 0 ft
- Type:
- G96898815
- UL Listed:
- No
- Volts:
- 230V
- Width:
- 3-3/20 in