This product requires certification to purchase.

2 in. CIM 250 Interface Module

You last purchased this on
 
Grundfos

LON CIM100 2 in. CIM 250 Interface Module

  • Fast #
  • Part #G96824795
  • Item #4632855
  • Manufacturer Part #96824795
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Grundfos

LON CIM100 2 in. CIM 250 Interface Module

  • Fast #
  • Part #G96824795
  • Item #4632855
  • Manufacturer Part #96824795
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Communication interface for LON
  • Easy integration in building automation
  • The CIM 100 is an add-on communication module installed internally in 11-22 kW Grundfos E-pumps.
  • Easy to install and commission
  • Requires Certification

Documents


Specifications

Collection:
LON CIM100
Height:
2 in
Length:
3-1/7 in
Maximum Immersible Depth:
0 ft
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Volts:
230V
Width:
3-3/20 in