1/3 HP 208/230V Stainless Steel Circulator Pump
MAGNA3 1/3 HP 208/230V Stainless Steel Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The most energy efficient pump range within the industry, ensuring substantial savings in elect
- Intelligent control features, including FLOWADAPT, which eliminates the need for pump throttling valves, thus cutting costs on system components
- Experience peace of mind by utilizing the vast communication options, including analog and digital inputs, configurable relays, and fieldbus integration (requires additional CIM module)
- No maintenance due to canned-rotor design
- Double the pump performance and enjoy reduced downtime in service situations due to wireless twin pump redundancy
- Hassle-free user interaction through the intuitive display, and access to advanced reporting/monitoring options via the Grundfos GO (accessory)
Specifications
- AMP:
- 1.5
- ASTM:
- ASTM 351 CF8
- Blower Type:
- Variable Speed
- Collection:
- MAGNA3
- Connection Type:
- Flanged
- Discharge Pressure:
- 12
- Flow Rate:
- 119 gpm
- Height:
- 14-5/6 in
- Horsepower:
- 1/3 hp
- Length:
- 9-4/9 in
- Maximum Feet of Head:
- 26
- Maximum Temperature:
- 230
- Minimum Temperature:
- 14
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 175 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 325 W
- Width:
- 11-1/2 in