32-60 1/6 HP 115/230V Cast Iron Circulator Pump
MAGNA3 32-60 1/6 HP 115/230V Cast Iron Circulator Pump
Frequently Purchased Together
Product Details
- AUTOADAPT mode that automatically finds the optimal setting
- FLOWLIMIT reduces the need for pump throttling valves
- Proportional pressure control
- Constant pressure control
- Constant flow mode
- Intuitive color display
- Application Wizard for easy commissioning
- Wireless twin pump redundancy for double pump performance and reduced downtime in service situations
- Vast communication options, including analog and digital inputs, configurable relays, and fieldbus integration (requires additional CIM module)
Specifications
- AMP:
- 1.01
- Blower Type:
- Variable Speed
- Collection:
- MAGNA3
- Connection Type:
- Flanged
- Depth:
- 10-1/8 in
- Discharge Pressure:
- 9
- Energy Star Compliant:
- No
- Flow Rate:
- 30 gpm
- Height:
- 8 in
- Horsepower:
- 1/6 hp
- Length:
- 6-1/2 in
- Maximum Feet of Head:
- 20
- Maximum Temperature:
- 230
- Minimum Temperature:
- 14
- Origin:
- Domestic
- Pressure - Maximum:
- 175 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3217
- Volts:
- 115/230V
- Watts:
- 106 W
- Weight:
- 14 lb
- Width:
- 8-1/2 in