Magna3 268 gpm 230V 1-1/2 hp Stainless Steel Circulator Pump

Part #G98126858  |  Item #4632844  |  Manufacturer Part #98126858

$10,166.00 EACH

Flow Rate:

142.2126364 gpm

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • AUTOADAPT mode that automatically finds the optimal setting
  • FLOWLIMIT reduces the need for pump throttling valves
  • Proportional pressure control
  • Constant pressure control
  • Constant flow mode
  • Intuitive color display
  • Application Wizard for easy commissioning
  • Wireless twin pump redundancy for double pump performance and reduced downtime in service situations
  • Vast communication options, including analog and digital inputs, configurable relays, and fieldbus integration (requires additional CIM module)

Specifications

AMP: 4.71

ASTM Specifications: ASTM 351 CF8

Collection: Magna3

Discharge: 3 in

Discharge Pressure: 12

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Flow Rate: 142.2126364 gpm

Height: 16-2/9 in

Horsepower: 1-2/5 hp

Impeller: Composite;PES

Length: 14-1/6 in

Material: Stainless Steel

Maximum Feet of Head: 32.81

Maximum Pressure: 175 psi

Maximum Temperature: 230

NSF Certified: No

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Pump Application: Heating

Pump Body Material: Stainless Steel

Pump Motor Type: ECM-Permanent Magnetic

Pump Mounting: Flanged

Pump Phase: 1

Pump Stage: 1

Type: G98126858

UL Listed: No

Volts: 208/230V

Watts: 1.02

Weight: 71.637

Width: 12-7/8 in