SP2A Series 10 gpm 1/2 hp Stainless Steel Pump End

Part #G9010009  |  Item #3086422  |  Manufacturer Part #9010009

$523.26 EACH

Flow Rate:

10 gpm
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: SP2A Series

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Flow Rate: 10 gpm

Horsepower: 1/2 hp

Inside Diameter: 4 in

Material: Stainless Steel

Maximum Pressure: 78 psi

NSF Certified: No

Pump Application: Irrigation

Pump Body Material: Stainless Steel

UL Listed: No