SP2A Series 2 hp Stainless Steel Pump End

Part #G9010027  |  Item #3086586  |  Manufacturer Part #9010027

$1,339.16 EACH

Horsepower:

2 hp
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: SP2A Series

Diameter: 4 in

Discharge: 1-1/4 in

End Connection 1: NPT

End Connections: NPT

Flow Rate: 10 gpm

Height: 28-43/100 in

Horsepower: 2 hp

Material: Stainless Steel

Maximum Pressure: 238 psi

Maximum Temperature: 68

NSF Certified: No

Pump Stage: 27

RPM: 3450

UL Listed: No

Volts: 230V