SP3A Series 16 gpm 3 hp Stainless Steel Pump End

Part #G10010024  |  Item #3085223  |  Manufacturer Part #10010024

$1,410.87 EACH

Flow Rate:

16 gpm
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: SP3A Series

End Connection 1: NPT

End Connections: NPT

Flow Rate: 16 gpm

Horsepower: 3 hp

Inside Diameter: 1-1/4 in

Material: Stainless Steel

Maximum Pressure: 223 psi

NSF Certified: No

Pump Application: Irrigation

Pump Body Material: Stainless Steel

UL Listed: No