SP5A Series 24 gpm 2 hp Stainless Steel Pump End

Part #G5010011  |  Item #3085956  |  Manufacturer Part #5010011

$1,188.00 EACH

Horsepower:

2 hp

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: SP5A Series

Diameter: 4 in

Discharge: 1-1/2 in

End Connection 1: NPT

End Connections: NPT

Flow Rate: 25 gpm

Height: 15-1/5 in

Horsepower: 2 hp

Material: Stainless Steel

Maximum Pressure: 104 psi

Maximum Temperature: 68

NSF Certified: No

Pump Stage: 11

RPM: 3450

UL Listed: No

Volts: 230V