25 gpm 3 hp Stainless Steel Pump End
SP5A Series 25 gpm 3 hp Stainless Steel Pump End
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- SP5A Series
- Diameter:
- 4 in
- Discharge:
- 1-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 25 gpm
- Height:
- 18-1/2 in
- Horsepower:
- 3 hp
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 68
- NSF Certified:
- No
- Pressure - Maximum:
- 142 psi
- Pump Stage:
- 15
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 230V