59.4 gpm 3/4 hp Bronze Direct Coupled In-Line Circulator
TP40-160/2 59.4 gpm 3/4 hp Bronze Direct Coupled In-Line Circulator
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Optimized hydraulics for high efficiency
- Top-pull-out design for easy service dismantling
- Improved corrosion resistance
- Reduced power consumption
- In-line design: Reduced installment costs and occupied space
- High-efficiency motors
- Optimized design: Minimized vibration and noise
- Maximum Fluid Temperature: 284 F
- Minimum Fluid Temperature: 5 F
- Frequency: 60 Hz
Specifications
- AMP:
- 8
- Blower Type:
- Variable Speed
- CSA Certified:
- Yes
- Collection:
- TP40-160/2
- Depth:
- 8 in
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 59.4 gpm
- Horsepower:
- 3/4 hp
- Impeller:
- Stainless Steel
- Installation Type:
- Inline
- Material:
- Bronze
- Maximum Feet of Head:
- 52.5
- Phase:
- Single Phase
- Pressure - Maximum:
- 145 psi
- Pump Application -:
- Hydronic Heating
- Pump Motor Type:
- Baldor
- RPM:
- 3450
- UL Listed:
- Yes
- Volts:
- 115/208/230V
- Width:
- 18-11/25 in