1-1/2 hp 115V 9H Variable Speed Cast Iron Circulator Pump
UP Series 1-1/2 hp 115V 9H Variable Speed Cast Iron Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable-speed control
- Maintenance-free
- Built-in thermal overload switch
- Single-speed
- Corrosion resistant impeller
- Quiet operation
Specifications
- AMP:
- 1.7
- Blower Type:
- Variable Speed
- Collection:
- UP Series
- Depth:
- 6-1/2 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connection 3:
- Flanged
- End Connection 4:
- Flanged
- End Connections:
- Flanged
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Size 4:
- 1 in
- Fitting Sizes:
- 1-1/2 in x 3/4 in x 1-1/4 in 1 in
- Flow Rate:
- 28.2 gpm
- Height:
- 6-3/8 in
- Horsepower:
- 1-1/2 hp
- IAPMO Listed -:
- No
- Impeller:
- Composite
- Installation Type:
- Inline
- Material:
- Cast Iron
- Maximum Feet of Head:
- 24.5
- NSF Certified:
- No
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 145
- Pump Application -:
- Heating
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- 2 Pole
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 2650
- Temperature Range:
- 36 to 195 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 205 W
- Weight:
- 10.8 lb
- Width:
- 5-9/16 in