UP Series 115 V 5.24 gpm 9-Hole Circulator Pump

Part #G59896150  |  Item #3086483  |  Manufacturer Part #59896150

Call for Pricing

Volts:

115V

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Bronze pump housing suitable for drinking water applications
  • Compact design
  • Maintenance-free
  • Corrosion resistant impeller
  • Quiet operation
  • Single-speed
  • Minimum Fluid Temperature: 35.6 F
  • Frequency: 60 Hz
  • Parts Warranty: 2 Years

Lead Law Compliant

Documents

Specifications

AMP: 0.74

ANSI Specifications: ANSI 61

Blower Type: 1 Speed

Collection: UP Series

Depth: 6-1/2 in

Discharge Pressure: 10

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 17.17 gpm

Height: 5-1/4 in

Horsepower: 1/25 hp

Impeller: Composite

Installation Type: In-line

Lead Law Compliant: Yes

Length: 5-1/3 in

Material: Bronze

Maximum Feet of Head: 15

Maximum Pressure: 145 psi

Maximum Temperature: 205

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Phase: Single Phase

Power Source: Hardwired

Pump Application: Heating

Pump Body Material: Bronze

Pump Motor Type: Asynchronous Squirrel Cage

Pump Phase: 1

UL Listed: Yes

Volts: 115V

Watts: 85

Width: 4-21/25 in