115 V UP15-10BUC7 1/25 hp 145 psi Circulator Pump

You last purchased this on
 
Grundfos

UP Series 115 V UP15-10BUC7 1/25 hp 145 psi Circulator Pump

  • Fast #
  • Part #G59896241
  • Item #1784222
  • Manufacturer Part #59896241
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Grundfos

UP Series 115 V UP15-10BUC7 1/25 hp 145 psi Circulator Pump

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compact design
  • Maintenance-free
  • Bronze pump housing suitable for drinking water applications
  • Frequency: 60 Hz
  • Single-speed
  • Minimum Fluid Temperature: 35.6 F
  • Quiet operation
  • Corrosion resistant impeller
  • Parts Warranty: 2 Years
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
0.22
ANSI:
ANSI 61
Blower Type:
1 Speed
Collection:
UP Series
Depth:
7-3/4 in
Discharge:
1/2 in
Discharge Pressure:
10
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat x Sweat
Energy Star Compliant:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
6.6 gpm
Height:
5-1/4 in
Horsepower:
1/25 hp
Impeller:
Composite
Installation Type:
Inline
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-5/7 in
Material:
Bronze
Maximum Feet of Head:
6.6
Maximum Temperature:
230
Minimum Temperature:
35
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Phase:
Single Phase
Power Source:
Hardwired
Pressure - Maximum:
145 psi
Pump Application -:
Heating
Pump Body Material:
Bronze
Pump Motor Type:
Asynchronous Squirrel Cage
Pump Phase:
1
Pump Stage:
1
UL Listed:
Yes
VA Cat 60 Hz:
115
Volts:
115V
Watts:
25 W
Weight:
5.25 lb
Width:
5-1/8 in