UP Series 17.2 gpm 1/25 hp 115V Circulator Pump

Part #G59896145  |  Item #494251  |  Manufacturer Part #59896145

$485.59 EACH

Horsepower:

1/25 hp
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Bronze pump housing suitable for drinking water applications
  • Compact design
  • Maintenance-free
  • Corrosion resistant impeller
  • Quiet operation
  • Single-speed
  • Minimum Fluid Temperature: 35.6 F
  • Frequency: 60 Hz
  • Parts Warranty: 2 Years

Lead Law Compliant

Documents

Specifications

AMP: 0.74

ANSI Specifications: ANSI 61

Blower Type: 1 Speed

CSA Certified: Yes

Collection: UP Series

Depth: 5 in

Discharge Pressure: 10

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 17.17 gpm

Height: 4-11/16 in

Horsepower: 1/25 hp

Impeller: Composite

Installation Type: In-line

Lead Law Compliant: Yes

Length: 5-1/3 in

Material: Bronze

Maximum Feet of Head: 15

Maximum Pressure: 145 psi

Maximum Temperature: 230

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Phase: Single Phase

Power Source: Hardwired

Pump Application: Heating

Pump Body Material: Bronze

Pump Motor Type: Asynchronous Squirrel Cage

Pump Phase: 1

UL Listed: Yes

Volts: 115V

Watts: 85

Width: 5 in