UP15-18B5/TLC 1/25 HP 115V Bronze Circulator Pump
This product has been replaced by
Manufacturer Part #99452460
UP15-18 UP15-18B5/TLC 1/25 HP 115V Bronze Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wet runner technology
- Low energy usage
- Corrosion resistant impeller
- Frequency: 60 Hz
- Maximum Fluid Temperature: 150.8 F
- Minimum Fluid Temperature: 35.6 F
- Low noise
- Does not require motor protection
- Parts Warranty: 2 Years
Specifications
- AMP:
- 0.74
- ANSI:
- ANSI 61
- Blower Type:
- 1 Speed
- Collection:
- UP15-18
- Depth:
- 5 in
- Discharge Pressure:
- 10
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 14.5 gpm
- Height:
- 6-3/16 in
- Horsepower:
- 1/25 hp
- Impeller:
- Composite
- Installation Type:
- Inline
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-2/3 in
- Material:
- Bronze
- Maximum Feet of Head:
- 13.9
- Maximum Temperature:
- 230
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Manual
- Pressure - Maximum:
- 145 psi
- Pump Application -:
- Heating
- Pump Body Material:
- Bronze
- Pump Motor Type:
- Asynchronous Squirrel Cage
- Pump Phase:
- 1
- UL Listed:
- Yes
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Watts:
- 86 W
- Width:
- 5 in