UP10-16 1 HP 115/230V Brass Circulator Pump
UP10-16 1 HP 115/230V Brass Circulator Pump
Product Details
Specifications
- AMP:
- 0.07, 0.1
- Energy Star Compliant:
- No
- Flow Rate:
- 2.2 gpm
- Horsepower:
- 1 hp
- IAPMO Listed -:
- No
- Length:
- 110 mm
- Maximum Feet of Head:
- 4
- NEMA:
- NEMA 1-15P
- NSF Certified:
- No
- Product Type:
- Circulator Pump
- Pump Body Material:
- Brass
- UL Listed:
- Yes
- Volts:
- 115/230V
- Watts:
- 6 W
- Weight:
- 3 lb
- Width:
- 84 mm