UP43-75F 1/6 HP 115V Cast Iron Circulator Pump

You last purchased this on
 
Grundfos

UP Series UP43-75F 1/6 HP 115V Cast Iron Circulator Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Grundfos

UP Series UP43-75F 1/6 HP 115V Cast Iron Circulator Pump

  • Fast #
  • Part #G52722373
  • Item #43842
  • Manufacturer Part #52722373
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Maintenance-free
  • Quiet operation
  • Built-in thermal overload switch
  • Frequency: 60 Hz
  • Maximum Fluid Temperature: 230 F
  • Minimum Fluid Temperature: 35.6 F
  • Single-speed
  • Corrosion resistant impeller
  • Parts Warranty: 2 Years
  • Requires Certification

Specifications

AMP:
2.15
Blower Type:
1 Speed
Collection:
UP Series
Depth:
8-1/2 in
Discharge Pressure:
10
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Flow Rate:
40.95 gpm
Height:
6-11/16 in
Horsepower:
17/100 hp
Impeller:
Composite
Installation Type:
Inline
Length:
8-1/2 in
Material:
Cast Iron
Maximum Feet of Head:
25
Maximum Temperature:
230
Origin:
Domestic
Phase:
Single Phase
Power Source:
Hardwired
Pressure - Maximum:
145 psi
Pump Application -:
Heating
Pump Body Material:
Cast Iron
Pump Motor Type:
Asynchronous Squirrel Cage
Pump Phase:
1
Pump Stage:
1
UL Listed:
Yes
Volts:
115V
Watts:
215 W
Weight:
12.796 lb
Width:
5-7/8 in