UPS 1/2 hp 53 gpm 115V Stainless Steel Circulator Pump

Part #G95906632  |  Item #3986862  |  Manufacturer Part #95906632

$857.55 EACH

Flow Rate:

52 gpm
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Stainless steel pump housing suitable for underfloor heating systems
  • Built-in thermal overload switch
  • Maintenance-free
  • Quiet operation
  • Corrosion resistant impeller
  • Multi-speed
  • Maximum Fluid Temperature: 230 F
  • Minimum Fluid Temperature: 32 F
  • Frequency: 60 Hz
  • Parts Warranty: 2 Years

Lead Law Compliant

Documents

Specifications

AMP: 3.5

ANSI Specifications: ANSI 61

Blower Type: Multispeed

CSA Certified: Yes

Collection: UPS

Depth: 6-1/2 in

Discharge: 1 in

Discharge Pressure: 19.604625

ETL Listed: Yes

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Energy Star Compliant: No

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Flow Rate: 52 gpm

Height: 5-11/16 in

Horsepower: 1/2 hp

IAPMO Listed: No

Impeller: Composite

Installation Type: In-line

Lead Law Compliant: Yes

Length: 6-1/2 in

Material: Stainless Steel

Maximum Feet of Head: 45.276282

Maximum Pressure: 145 psi

Maximum Temperature: 230

Minimum Temperature: 36

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Phase: Single Phase

Power Source: Hardwired

Product Type: Circulator Pump

Pump Application: Heating

Pump Body Material: Stainless Steel

Pump Motor Type: Asynchronous Squirrel Cage

Pump Mounting: In-Line

Pump Phase: 1

Pump Stage: 1

UL Listed: Yes

VAC at 60 Hz: 115

Volts: 115V

Watts: 370

Weight: 12.80

Width: 7-1/8 in