UPS 3/4 hp 115V Circulator Pump

Part #G96402739  |  Item #1801640  |  Manufacturer Part #96402739

$2,738.11 EACH

Horsepower:

3/4 hp
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Bronze pump housing
  • Built-in thermal overload switch
  • Service parts available
  • Quiet operation
  • Maintenance-free
  • Corrosion resistant impeller
  • Multi-speed
  • Indicator lights for operation and rotation
  • Window for indication of speed
  • Parts Warranty: 2 Years

Lead Law Compliant

Documents

Specifications

AMP: 5.8

Blower Type: Multispeed

Collection: UPS

Depth: 13-1/2 in

Discharge: 1-1/2 in

Discharge Pressure: 22.73

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Energy Star Compliant: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Flow Rate: 32.9 gpm

Height: 12-1/16 in

Horsepower: 3/4 hp

Impeller: Stainless Steel

Installation Type: In-line

Lead Law Compliant: Yes

Length: 13-1/2 in

Material: Bronze

Maximum Feet of Head: 52.49424

Maximum Pressure: 145 psi

Maximum Temperature: 248

Minimum Temperature: 14

Origin: Global

Phase: Single Phase

Power Source: Hardwired

Pump Application: Heating

Pump Body Material: Bronze

Pump Motor Type: Asynchronous Squirrel Cage

Pump Phase: 1

Pump Stage: 1

UL Listed: Yes

VAC at 60 Hz: 115

Volts: 115V

Watts: 625

Weight: 37.70

Width: 8-3/8 in