3/4 HP 460V Cast Iron Circulator Pump
3/4 HP 460V Cast Iron Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Service parts available
- Quiet operation
- Built-in thermal overload switch
- Suitable for frequency converter applications
- Multi-speed
- Window for indication of speed
- Corrosion resistant impeller
- Maintenance-free
- Frequency: 60 Hz
- Minimum Fluid Temperature: 14 F
Specifications
- AMP:
- 0.98
- Blower Type:
- Variable Speed
- Connection Type:
- Flanged
- Depth:
- 13-1/2 in
- Discharge Pressure:
- 10
- Fitting Size 1:
- 1-1/4 in
- Flow Rate:
- 32.9 gpm
- Height:
- 12-1/16 in
- Horsepower:
- 3/4 hp
- Length:
- 13-1/2 in
- Maximum Feet of Head:
- 52
- Maximum Temperature:
- 248
- Minimum Temperature:
- 14
- Origin:
- Global
- Pressure - Maximum:
- 145 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 3
- RPM:
- 3450
- Volts:
- 460V
- Watts:
- 600 W
- Width:
- 8-3/8 in