Grundfos
UPS 67 gpm 460V 1/2 hp 3-Phase Cast Iron Circulator Pump
Part #G96402711 | Item #3085533 | Manufacturer Part #96402711
Flow Rate:
28.1 gpmPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Built-in thermal overload switch
- Service parts available
- Quiet operation
- Maintenance-free
- Corrosion resistant impeller
- Multi-speed
- Window for indication of speed
- Suitable for frequency converter applications
- Minimum Fluid Temperature: 14 F
- Frequency: 60 Hz
Documents
Specifications
AMP: 0.55
ASTM Specifications: ASTM 35 B - 40 B
Blower Type: Multispeed
Capacity: 67 gal
Collection: UPS
Depth: 11 in
Discharge Pressure: 10
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Fitting Size 1: 1-1/4 in
Fitting Size 2: 1-1/4 in
Fitting Sizes: 1-1/4 in
Flow Rate: 28.1 gpm
Height: 11-3/4 in
Horsepower: 1/2 hp
Impeller: Stainless Steel
Installation Type: In-line
Length: 11 in
Material: Cast Iron
Maximum Feet of Head: 26.25
Maximum Immersible Depth: 0 ft
Maximum Pressure: 145 psi
Maximum Temperature: 248
Minimum Temperature: 14
NSF Certified: No
Origin: Global
Phase: Three Phase
Power Source: Electric
Pump Application: Heating
Pump Body Material: Cast Iron
Pump Motor Type: Asynchronous Squirrel Cage
Pump Phase: 3
Pump Stage: 1
RPM: 3450
UL Listed: Yes
Volts: 460V
Watts: 280
Width: 8-3/8 in