2 in. Socket Weld Black Cast Iron 90 Degree Elbow with Carbon Steel Bolt and EPDM Gasket
Fig 7100 2 in. Socket Weld Black Cast Iron 90 Degree Elbow with Carbon Steel Bolt and EPDM Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM A-126 Class A, ASTM D2000
- Application:
- Fire Protection
- Coating:
- Black
- Collection:
- Fig 7100
- Diameter - Outside:
- 2-3/8 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow, Straight
- Material:
- Carbon Steel, Cast Iron, Rubber
- Material Type:
- EPDM
- Pressure - High:
- 175
- Weight:
- 4 lb