3 x 1-1/2 in. Grooved Copper Concentric Reducer
Fig 652 3 x 1-1/2 in. Grooved Copper Concentric Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Reducing fittings are available with Groove x Groove or Groove x Cup end configurations
- Cast fittings are stronger and more durable than wrot copper fittings and are less susceptible to damage in transit or during installation
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM B-75 C12200, ASTM B-88 Type L
- Clean Bagged:
- No
- Collection:
- Fig 652
- Diameter - Outside:
- 3-1/8 in
- End Connection 1:
- Grooved
- End Connection 2:
- Sweat
- End Connections:
- Grooved x Sweat
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 3 in x 1-1/2 in
- Fitting Type:
- Reducer
- IAPMO Listed -:
- Yes
- Length:
- 3-17/25 in
- Material:
- Wrot Copper
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- UL Listed:
- Yes
- Weight:
- 0.7 lb