8 x 8 x 6 in. Painted Grooved Reducing Wye
Fig 7066 8 x 8 x 6 in. Painted Grooved Reducing Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Coating:
- Painted
- Collection:
- Fig 7066
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 8 in x 8 in x 6 in
- Fitting Type:
- Reducing, Wye
- Material:
- Carbon Steel
- Origin:
- Domestic
- Schedule Class:
- SCH 40/STD
- UL Listed:
- Yes