2-1/2 in. Grooved Ductile Iron Coupling with Enamel Gasket
Rigidlite® 2-1/2 in. Grooved Ductile Iron Coupling with Enamel Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Rigid, Locked in Pipe Connection
Documents
Specifications
- ASTM:
- ASTM A-536, ASTM A-563, ASTM D-2000, ASTM A-183
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- Rigidlite®
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 8.8
- Length:
- 6 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- UL Listed:
- Yes
- Weight:
- 1.9 lb