Drain King Mini Snake in Yellow

Part #GDKMS  |  Item #4274742  |  Manufacturer Part #DKMS

Call for Pricing EACH

Fits Pipe Size:

3/4 in - 4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Autofeed Cable: No

Cable Length ft : 1.83 ft

Color Finish: Yellow

Diameter: 4 in

Fits Pipe Size: 3/4 in - 4 in

Power Source: Manual