8 ft. 310 lb. Double Cable Self Retracting Lifeline-Leading Edge with Steel Rebar Hook
Diablo 8 ft. 310 lb. Double Cable Self Retracting Lifeline-Leading Edge with Steel Rebar Hook
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Leading edge compatible SRL
- Connects directly to harness webbing
- Allows 100% tie-off
- Dual Leg
Specifications
- ANSI:
- ANSI Z359.14 2014, ANSI A10.32 2012
- Cable Length (ft):
- 8 ft
- Cable or Wire Type:
- Galvanized
- Collection:
- Diablo
- Color Finish Name:
- Black
- Length:
- 2-1/2 in
- Material:
- Aluminum, Steel, Plastic, Stainless Steel
- Material Type:
- Polyester
- OSHA:
- OSHA 1910;OSHA 1926 Subpart M
- Weight:
- 9.12 lb
- Work Load Limit:
- 310 lb