Safety Station with Protection Valve in Yellow
GS-Plus™ Safety Station with Protection Valve in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Combination eyewash and shower safety station
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- Collection:
- GS-Plus™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter:
- 10 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Flow Rate:
- 20 gpm
- Installation Type:
- Wall Mount
- Material:
- Plastic, Steel
- Material Type:
- ABS
- Schedule Class:
- 40
- Spout Height:
- 40 in
- Valve Size:
- 1/2 in