Halo 50 Retractable With Swivel TOP & SNAP HOOK

Part #G10917  |  Item #3569439  |  Manufacturer Part #10917

$1,005.41 EACH

Type:

GB1488809

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Supremely durable and incorporates corrosion-resistant stainless steel and aluminum components to ensure superior functionality
  • Dual-braking mechanism
  • Rated to 310 lbs
  • Stainless steel cable options available

Specifications

ANSI Specifications: [ANSI Z359.14-12, ANSI A10.32-12]

Cable Length ft : 50 ft

Cable or Wire Type: Galvanized

Collection: Halo

Color Finish: [Black, Yellow]

Color Finish Category: Blacks

Length: 50 ft

Material: [Aluminum, Steel, Stainless Steel]

OSHA Specifications: OSHA 1910;OSHA 1926 Subpart M

Type: GB1488809

Weight: 20.8

Work Load Limit: 310