Size S Polyester and Nylon Harness
Seraph Construction Size S Polyester and Nylon Harness
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable dorsal D-ring
- Quick-adjust torso buckles
- 5 points of adjustment
Specifications
- ANSI:
- ANSI Z359.1 2007, ANSI A10.32 2012
- Brand Model Compatibility:
- Guardian Fall Protection
- Clothing Size:
- S
- Coating:
- Galvanized
- Collection:
- Seraph Construction
- Height:
- 6 in
- Length:
- 12 in
- Material:
- Steel, Plastic
- Material Type:
- Polyester, Nylon
- OSHA:
- OSHA 1926 Subpart M;OSHA 1910
- Work Load Limit:
- 420 lb