47 x 10 x 9 in. Gum Wand Industrial Machine
47 x 10 x 9 in. Gum Wand Industrial Machine
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Stainless Steel
- ETL Listed:
- No
- Height:
- 9 in
- Length:
- 47 in
- Width:
- 10 in