75W 2-Light Medium E-26 Incandescent Outdoor Ceiling Fixture in Antique Bronze

You last purchased this on
 
Progress Lighting

Gunther 75W 2-Light Medium E-26 Incandescent Outdoor Ceiling Fixture in Antique Bronze

  • Fast #
  • Part #PP550021020
  • Item #7529524
  • Manufacturer Part #P550021-020
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Gunther 75W 2-Light Medium E-26 Incandescent Outdoor Ceiling Fixture in Antique Bronze

This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Inspired by the popular farmhouse design trend
  • Antique Bronze finish
  • Gunther lanterns provide an affordable and stylish option to update a home's curb appeal
  • Cylindrical lights provide a perfect showcase for vintage style light bulbs
  • Outdoor lanterns add illumination to walkways and pathways to enhance safety and security.
  • Flush mount uses two 75 watt max. medium base bulb, (sold separately)
  • Clear cylindrical glass diffuser
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Outdoor
Collection:
Gunther
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Diameter:
12-5/8 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
5-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Urban Industrial, Transitional, Farmhouse
Material:
Steel
Number of Lights:
2
Smart Home Enabled:
No
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
75 W
Weight:
5.14 lb
Width:
12-5/8 in