10-7/8 in x 8-3/8 in x 3 in Washing Machine Sweat Supply Box
10-7/8 in x 8-3/8 in x 3 in Washing Machine Sweat Supply Box
Frequently Purchased Together
Product Details
- 20-gauge box and faceplate; white powder-coated finish
- Center-positioned drain opening with slipnut drain kit
- Cold-rolled steel washing machine outlet box
- Assembled
- Faceplate dimension of 10-7/8 Inch width x 8-3/8 Inch height
- Available with quarter-turn ball valves or domestic valves
- Measures 10-7/8 inches wide by 8-3/8 inches high (with faceplate)
- Available with 1/2-inch CPVC, ASTM 1807, ASTM F1960, or MIP/sweat connection valves (some with arresters)
- 2 Inch PVC, ABS or slip nut drain kit included (2 Inch male adapter or pipe nipple not included in slip nut kit)
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Washing Machines
- Box Material:
- Stainless Steel
- Color:
- White
- Color Finish Name:
- Powder Coated
- Fire Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 4 in
- Length:
- 10-7/8 in
- Material:
- Cold Rolled Steel
- Overall Box Size:
- 10-7/8 in x 8-3/8 in x 3 in
- Supply Box Connection Type:
- Sweat
- Supply Box Type:
- Washing Machine
- Type:
- Econo
- Water Hammer Arrestor Included:
- Yes
- Weight:
- 3 lb
- Width:
- 12 in