14 in x 9-1/4 in x 3 in Washing Machine CPVC Supply Box
14 in x 9-1/4 in x 3 in Washing Machine CPVC Supply Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 20-gauge box and faceplate; white powder-coated finish
- Center drain opening with ABS, PVC, threaded, or slipnut drain kit
- Cold-rolled steel recessed washing machine outlet box; sloped bottom directs water towards drain
- 2 Inch PVC, ABS or slip nut drain kit included (2 Inch male adapter or pipe nipple not included in slip nut kit)
- Faceplate dimension of 14 Inch width x 9-1/4 Inch height
- Available with quarter-turn ball valve, quarter-turn ball valves with hammer arresters or domestic valves
- Measures 14 inches wide by 9-1/4 inches high (with faceplate)
- Available with a variety of valve connections
- Unassembled
Documents
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Washing Machines
- Box Material:
- Stainless Steel
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 10 in
- End Connection 1:
- MIPS
- End Connections:
- MIPS
- Fire Rated:
- No
- Height:
- 4 in
- Material:
- Cold Rolled Steel
- Overall Box Size:
- 14 in x 9-1/4 in x 3 in
- Supply Box Connection Type:
- MIP/Sweat
- Supply Box Type:
- Washing Machine
- Water Hammer Arrestor Included:
- Yes
- Weight:
- 5 lb
- Width:
- 17 in