3-1/2 x 11-5/8 x 9-1/2 in. Washing Machine CPVC Outlet Box
3-1/2 x 11-5/8 x 9-1/2 in. Washing Machine CPVC Outlet Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center-positioned drain opening with male-threaded drain fitting (locknut included)
- Available with 1/2-inch CPVC, MIP/sweat, MIP/ASTM 1807, or ASTM 1807 connection valves
- Galvanized steel recessed washing machine outlet box; 20-gauge box and faceplate
- 3/4 Inch hose outlet
- Domestic valves
- Unassembled
- Measures 11-5/8 inches wide by 9-1/2 inches high (with faceplate)
- Some models include electrical receptacle(s); various combinations of 3-wire dryer, 4-wire dryer, duplex, and/or GFCI
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Galvanized Steel
- CARB OTC LEED Compliant:
- No
- Depth:
- 4 in
- Drain Location:
- Center
- Drain Opening:
- 2 in
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld
- FM Approved:
- No
- Fire Rated:
- No
- Gauge (metal):
- 20 ga
- Height:
- 9-1/2 in
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- NSF Certified:
- No
- Outlet Type:
- Compression
- Overall Box Size:
- 3-1/2 in x 11-5/8 in x 9-1/2 in
- Product Type:
- Outlet Box
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Valve Size:
- 1/2 in
- Water Hammer Arrestor Included:
- No
- Weight:
- 4 lb
- Width:
- 11-5/8 in