Female Supply Box
Female Supply Box
Frequently Purchased Together
Product Details
- Fire-rated PVC resin recessed air admittance valve outlet box; white finish
- Made of high-temperature PVC resin; includes intumescent pad at back of box and is ETL certified
- Accessory grill conceals air admittance valve from view
- Comes with a 1-1/2-inch female adaptor
- Measures 9-1/2 inches wide by 9-1/2 inches high (with grill faceplate)
- One faceplate fits washer, ice maker, gas, AAV and auxiliary drain outlet boxes
- Made of high temperature resin
- No special wrapping or sheet rock fabrication needed
- Can also be used as the termination point for an open pipe side wall vent as an alternative to venting through the roof
- 1 hr and 2 hr rated
Specifications
- Application:
- Residential
- Box Material:
- Plastic
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-1/2 in
- ETL Listed:
- Yes
- FM Approved:
- No
- Fire Rated:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 9-1/2 in
- NSF Certified:
- No
- Product Type:
- Outlet Box
- Supply Box Connection Type:
- Sweat
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Weight:
- 2 lb
- Width:
- 9-1/2 in