This product requires certification to purchase.

4 in. 25 - 125 Degree F Adujstable Bimetal Thermometer

You last purchased this on
 
H.O. Trerice

4 in. 25 - 125 Degree F Adujstable Bimetal Thermometer

  • Fast #
  • Part #TB8560403
  • Item #1327494
  • Manufacturer Part #B8560403
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
H.O. Trerice

4 in. 25 - 125 Degree F Adujstable Bimetal Thermometer

  • Fast #
  • Part #TB8560403
  • Item #1327494
  • Manufacturer Part #B8560403
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Adjustable angle
  • Designed to withstand the rigors of industrial environments, while producing an accurate, responsive measurement.
  • Stainless Steel construction
  • External reset on rear of case
  • Hermetically sealed
  • +/- 1% full scale accuracy
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B40.3
Color Finish Name:
Stainless Steel
Diameter:
5 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4 in
Material:
Stainless Steel
Material Type:
300
Maximum Temperature:
125
Temperature Range:
25 to 125 Deg F
Weight:
1.5 lb