4 x 1/4 in. 0-100 psi Utility Pressure Gauge
4 x 1/4 in. 0-100 psi Utility Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Diameter:
- 4 in
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Pressure - High:
- 100