4-1/2 x 1/4 in. 15 psi Brass Pressure Gauge
600CB Series 4-1/2 x 1/4 in. 15 psi Brass Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ASME:
- ASME B40.100
- Collection:
- 600CB Series
- Color Finish Name:
- Black
- Diameter:
- 4-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Aluminum, Brass
- Maximum Temperature:
- 212
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 15
- Pressure - Low:
- 30
- Type:
- T600CB4502LA3015
- UL Listed:
- Yes
- Weight:
- 1.1 lb