4 x 1/4 in. 15 psi Steel-Brass Lower Mount Pressure Gauge

You last purchased this on
 
H.O. Trerice

800B Series 4 x 1/4 in. 15 psi Steel-Brass Lower Mount Pressure Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
H.O. Trerice

800B Series 4 x 1/4 in. 15 psi Steel-Brass Lower Mount Pressure Gauge

  • Fast #
  • Part #T800B4002LA15
  • Item #4603003
  • Manufacturer Part #800B4002LA15
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • This gauge provides reliable service at an economical cost
  • Wetted parts are bronze tube and brass socket
  • The Trerice 800B utility gauge is designed for general pressure indication requirements
  • Drawn steel case
  • ± 1.6% accuracy
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B40.100
Application:
Pressure, Utility
Collection:
800B Series
Color Finish Name:
Black
Diameter:
4 in
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Installation Type:
Lower Mount
Material:
Aluminum, Steel, Brass, Bronze, Plastic
Material Type:
Acrylic
Maximum Temperature:
180
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
15
Pressure - Low:
0
UL Listed:
Yes
Weight:
0.6 lb
Width:
2-33/100 in