100 psi Utility Gauge
This product has been replaced by
Manufacturer Part #D83LFSS4002LD60
D80 Series 100 psi Utility Gauge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME B40.100
- CE Approved:
- No
- Collection:
- D80 Series
- Color Finish Name:
- Stainless Steel
- Diameter:
- 4-29/100 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Pressure - High:
- 100
- Pressure - Low:
- 0
- UL Listed:
- No
- Weight:
- 1 lb