2-1/2 x 1/4 in. NPT 30 kPa Lower Mount 304 Stainless Steel Pressure Gauge
D80 Series 2-1/2 x 1/4 in. NPT 30 kPa Lower Mount 304 Stainless Steel Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless Steel case
- Dry or Liquid-filled
- Designed for rugged performance requirements at an economical cost
- +/- 1.6% full scale accuracy
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B40.100
- Application:
- Industrial
- Collection:
- D80 Series
- Color Finish Name:
- White, Black
- Depth:
- 1-1/5 in
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Installation Type:
- Lower Mount
- Material:
- Stainless Steel, Brass, Aluminum, Glycerin
- Material Type:
- 304 SS, 316 SS
- Maximum Temperature:
- 150
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 30
- Pressure - Low:
- 30
- UL Listed:
- No
- Weight:
- 0.5 lb