0 to 250F Bimetal Thermometer
X-Series 0 to 250F Bimetal Thermometer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ASME:
- ASME B40.3
- Collection:
- X-Series
- Color Finish Name:
- Stainless Steel
- Diameter:
- 3 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 300
- Product Type:
- Bimetal Thermometer
- Size:
- 3 in
- Temperature Range:
- Up to 250 Deg F
- Weight:
- 0.5 lb