1/2 in. Point of Entry Falcon Hose Assembly

You last purchased this on
 
H2O Degree

1/2 in. Point of Entry Falcon Hose Assembly

This product requires certification to purchase.
You last purchased this on
 
H2O Degree

1/2 in. Point of Entry Falcon Hose Assembly

  • Fast #
  • Part #HPL1011X
  • Item #7532237
  • Manufacturer Part #PL1011-X
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
NSF Certified:
No
Product Type:
Point of Entry Falcon Hose Assembly