24 in. Hose Assembly Kitchen Sink with Flow Sensor
24 in. Hose Assembly Kitchen Sink with Flow Sensor
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- GHT
- End Connections:
- GHT
- IAPMO Listed -:
- No
- Length:
- 24 in
- NSF:
- NSF 61, NSF 14
- NSF Certified:
- Yes
- Product Type:
- Hose Assembly Kitchen Sink with Flow Sensor