AL-AP Alkalinity Test Kit
AL-AP Alkalinity Test Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Proven powder chemistries plus sulfuric acid in a convenient dropper bottle make performing this alkalinity titration simple
- Kit includes enough reagent to perform 100 tests
- Measure phenolphthalein alkalinity or methyl orange alkalinity expressed as mg/L of CaCO3
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- Material:
- Sulfuric Acid
- NSF Certified:
- No
- Product Type:
- Alkaline Test Kit
- UL Listed:
- No
- Weight:
- 1 lb