Chlorine (Free and Total)
Chlorine (Free and Total)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Accurate repeatable results
- EPA approved
- Rugged waterproof design
- Colorimeter reagent set (100 tests each low range or 50 tests each high range) sample cells user manual carrying case
- The Pocket Colorimeter II™ offers two measurement ranges 0.02 to 2.00 mg/L and 0.1 to 8.0 mg/L (ppm)
- Record and recall the 10 most recent measurements along with time and date
- It's intuitive navigation rugged waterproof (IP-67) design large backlit display and accurate reproducible measurements make Pocket Colorimeter II™ the standard for free and total chlorine measurement
- The Hach® Pocket Colorimeter II™ delivers years of trouble-free operation and is designed with the operator in mind
Specifications
- Battery Size:
- AAA
- Material:
- Plastic
- NSF Certified:
- No
- Power Source:
- Battery
- Type:
- H5870000
- UL Listed:
- No