CN-70 Total Chlorine Test Kit
CN-70 Total Chlorine Test Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Each kit includes enough DPD powder pillows to perform 200 tests
- Provides improved resolution for low range chlorine measurements
Documents
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- Material:
- Chlorine
- NSF Certified:
- No
- Package Quantity:
- Pack of 200
- Product Type:
- Total Chlorine Test Kit
- Size:
- 25 mL
- UL Listed:
- No
- Weight:
- 1/2 lb